SuperHandy® Gas Log Splitter Portable, 25 Ton, 7 HP, 209cc
Write a Review
|
Questions & Answers (0)
Product Description
Engineered with a high-quality steel wedge for effective and consistent wood splitting, even on tough logs. Portable Design: Lightweight and easy to transport, featuring sturdy wheels and an ergonomic handle for convenient movement between worksites.
This log splitter isn't just powerful. it redefines rugged efficiency. The combination of a high-capacity engine and hydraulic might means it can tackle the most daunting wood piles, turning log splitting from a chore into a pleasure.
This log splitter isn't just powerful. it redefines rugged efficiency. The combination of a high-capacity engine and hydraulic might means it can tackle the most daunting wood piles, turning log splitting from a chore into a pleasure.
PRICE
$1,415.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 196 lbs |
Product Details
| Style | Hydraulic |
| Type | Portable Log Splitter |
| Fuel Tank Capacity | 2.6 gal |
| Horsepower | 7 HP |
| Drive Type | Direct |
| Manufacturers Part Number | GUO096 |
| Engine Displacement | 209 cm³ |
| Start Type | Pull Start |
| Engine/Motor Type | Gas |
| Engine Series | 209cc |
| Brand | SuperHandy |