SuperHandy® Electric Log Splitter, 14 Ton, 2.5 HP, 120V, 1800W
Write a Review
|
Questions & Answers (0)
Product Description
Built with a heavy-duty 2.5eHP 15amp 1800W Electric Motor, powering our 14-ton rated system, utilizes the highly ultra-reliable and trusted 2-Stage 10.5GPM Bucher Hydraulic Gear Pump, with Rapid Auto Return that easily splits logs up to 20" inches in length and up to 14" inches in diameter; All weighing 126lbs
Transform the toughest splitting tasks into simple, swift actions with the SuperHandy® 14-Ton Electric Log Splitter. Designed for the rugged heart with a home convenience mindset, this powerhouse effortlessly turns log-splitting from a chore into a satisfying, productive experience.
Transform the toughest splitting tasks into simple, swift actions with the SuperHandy® 14-Ton Electric Log Splitter. Designed for the rugged heart with a home convenience mindset, this powerhouse effortlessly turns log-splitting from a chore into a satisfying, productive experience.
PRICE
$969.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 126 lbs |
Product Details
| Style | Hydraulic |
| Type | Electric Log Splitter |
| Horsepower | 2.5E HP |
| Voltage | 120 |
| Cycle Time | 16 sec |
| Drive Type | Direct |
| Manufacturers Part Number | GUO084 |
| Start Type | Easy Start |
| Engine/Motor Type | Electric |
| Engine Series | 1800W |
| Brand | SuperHandy |