Take 15% off your entire order!

Offer applied at checkout

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-072-0344 Aluminum Handle 7'

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-072-0344 Aluminum Handle 7'

Item #: WBB2143430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 36
  • 48
  • 72
  • 96
  • 120
  • 144
  • 168
  • 192
  • 216
  • 240
  • 288

72

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-072-0344 Aluminum Handle 7'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Our Aluminum Pick Poles are 1 1/2" OD and 1 5/16" ID. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts

Product Specifications

  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDPeavey
  • CONSTRUCTIONStainless Steel
  • HANDLE CONSTRUCTIONAluminum
  • HANDLE DIAMETER INCHES1-1/2
  • HANDLE LENGTH INCHES72
  • HOOK LENGTH INCHES3
  • MANUFACTURERS PART NUMBERTY-015-072-0344
  • OVERALL LENGTH INCHES84
  • PACKAGE QUANTITY1
  • PICK LENGTH INCHES3
  • STYLEAluminum Pick Pole With Stainless Steel Pick & Hook
  • TYPEInserted Pick
  • WEIGHT LBS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Pick Pole with Solid Socket Pick & Hook TY-015-072-0344 Aluminum Handle 7'

Peavey Pick Pole with Solid Socket Pick & Hook TY-015-072-0344 Aluminum Handle 7'

Item #: WBB2143430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant