Pick & Pike Poles
Most Relevant
Hardwood Handle Log Lifting Pick Poles with Steel Pick

Hardwood Handle Log Lifting Pick Poles with steel picks increase efficiency and safety in industries that include handling large amounts of wood. Features include a shaped handle, slim neck, and large end for enhanced grip. Available as a pick pole or pick pole with a hook—various dimensions per model.
| Compare | Image | Handle Diameter | Handle Length | Hook Length | Pick Length | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 1-1/2 in | 144 in | 6-1/2 in | 4 in | WBB1874085 | $269.95 | ||
![]() | 1-5/8 in | 120 in | 3 in | 3 in | WBB2143458 | $139.95 | ||
![]() | 1-1/2 in | 192 in | 6-1/2 in | 4 in | WBB1874087 | $429.95 | ||
![]() | 1-1/2 in | 96 in | 6-1/2 in | 4 in | WBB1874086 | $199.95 |
Aluminum Handle Log Lifting Pick Poles with Steel Pick

Aluminum Handle Log Lifting Pick Poles have a steel pick for efficient logging applications. This log-lifting pick features a shaped handle, a slim neck, and a large end to enhance users' grip. The steel pick at the end is ideal for easy lifting and transporting logs without strain on your joints. Perfect for farmers and woodcutters, get the job done quickly and safely.
Hardwood Handle Log Lifting Pick Poles with Stainless Steel Pick

Hardwood Handle Log Lifting Pick Poles with Stainless Steel Pick has a shaped handle, slim neck, and large end for enhanced grip and stability. Available in Pick Pole with Stainless Steel Pick or Pick Pole with Stainless Steel Pick & Hook styles. Various dimensions per model. Suitable for mills, lumberyards, forestry, and more.
Aluminum Handle Log Lifting Pick Poles with Stainless Steel Pick

Aluminum Handle Log Lifting Pick Poles with Stainless Steel Picks are designed for durability and corrosion resistance. The enlarged shaped handles offer a comfortable grip. These pick poles are a must-have for any log-handling professional.







