Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® JTX Series Pallet Jack Truck 140800 - 48 x 27 Forks - 8000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

JET® JTX Series Pallet Jack Truck 140800 - 48 x 27 Forks - 8000 Lb. Capacity

Item #: WBB1532030

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $956.00 Save up to 35%
Price: $ 625.99
Product Information
Customer Review
Product Q&A
Accessories
JET® JTX Series Pallet Jack Truck - 8000 Lb. Capacity - 63-1/2"L x 27"W x 49-1/4"H

JET® JTX Series Pallet Trucks have a heavy duty capacity of 8,000 pounds. Each JET JTX Pallet Truck has a low profile of 3-1/4 inches, a width of 27 inches, and a length of 48 inches. The 210 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET JTX Series Pallet Trucks are built to handle heavy lifting. Overload Protection ball valve prevents lifting loads past maximum capacity. Top-Stroke release valve prevents cylinder extension beyond maximum height. Chrome-plated pump piston and ram provide corrosion resistance in any industrial environment. One-piece cast iron pump has a built-in valve that lowers the material in a controlled decent. Poly over aluminum 8 x 2 inch steer wheels ensure contact with uneven floors. Steer wheels feature double sealed lubricated bearings.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES27
    • HEIGHT INCHES49-1/4
    • CAPACITY LBS8000
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSNo
    • FORK WIDTH INCHES6-1/4
    • LIMITED WARRANTY2 Year
    • LOAD WHEELS3-1/4" Nylon
    • LOWERED HEIGHT INCHES3-1/4
    • MANUFACTURERS PART NUMBER140800
    • OVERALL LENGTH INCHES63-1/2
    • RAISED HEIGHT INCHES6-1/4
    • REFERENCE #JTX-2748
    • SERIESJTX
    • STEER ARC DEGREES210
    • STEER WHEELS8" Polyurethane
    • WEIGHT LBS239

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $623.01 more +
Item #: WB241637
globalindustrial.com
Available on or around 09/07/2018
(2)
$1,249.00