Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity

JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity

Item #: WBB2386682

Not Yet Rated

$678.00 up to 37% OFF

Price: $423.99

Save $21.20 with 5% off when you use your Global Industrial Credit Card.

JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity

JET PTW Pallet Truck PTW-2036A has a low profile of less than 3 inches, width of 20 inches, and a length of 36 inches. High quality welded steel construction gives the PTW series a capacity of 6,000 pounds. The 200 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET PTW Series Pallet Trucks are built to handle heavy lifting.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES20-1/2
  • CAPACITY LBS6600
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDJET®
  • CONSTRUCTIONSteel
  • ENTRY ROLLERSYes
  • FORK WIDTH INCHES6-1/4
  • LIMITED WARRANTY2 Years
  • LOAD WHEELS2-7/8" Polyurethane
  • LOWERED HEIGHT INCHES2-15/16
  • MANUFACTURERS PART NUMBER141170
  • OVERALL LENGTH INCHES51
  • RAISED HEIGHT INCHES7-1/2
  • REFERENCE #PTW-2036A
  • SERIESPTW
  • STEER ARC DEGREES200
  • STEER WHEELS6-1/4" Polyurethane
  • WEIGHT LBS133
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JET® PTW Series Pallet Jack Truck - 48"L x 20-1/2"W - 6600 Lb. Capacity

Item #: B2386683

Not Yet Rated

Usually ships in 3 to 6 days

$423.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity

JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity

Item #: WBB2386682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity
    JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity
    JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity
    JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity
    JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity
    JET® PTW Series Pallet Jack Truck - 36"L x 20-1/2"W - 6600 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant