Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 455 Stainless Steel Single Handle Platform Truck - 41-3/4 x 24 - 650 Lb. Cap.
See all 4 items in product family

Lakeside® 455 Stainless Steel Single Handle Platform Truck - 41-3/4 x 24 - 650 Lb. Cap.

Item #: WBB236448

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,149.00 Save up to 47%
Price: $ 606.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Lakeside® 455 Stainless Steel Single Handle Platform Truck - 41-3/4 x 24 - 650 Lb. Cap.

This Lakeside® Stainless Steel Platform Truck allows easy transport of heavy, bulky items. Ideal for transporting trays and foodservice supplies. Platform trucks offer maximum maneuverability and ease of loading and unloading. Made with stainless steel. Single Handle Platform includes one tubular push handle for easy steering. Reinforced platform is 8-1/4"H. Includes two 5" swivel casters and two 8" rigid wheels. 650 lb. capacity. 41-3/4"L x 24"W x 35-1/4"H overall.

Product Specifications

    • LENGTH INCHES41-3/4
    • WIDTH INCHES24
    • HEIGHT INCHES35-1/4
    • CAPACITY LBS650
    • BRANDLakeside®
    • CONSTRUCTIONStainless Steel
    • DECK HEIGHT INCHES8-1/4
    • MANUFACTURERS PART NUMBER455
    • TYPESingle Handle 4-Wheel
    • WHEEL DIAMETER INCHES(2) 5" & (2) 8"
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!