Take 15% off your entire order!

Offer applied at checkout

Little Giant® 4-Sided Box Trucks w/Ergo Handle, Solid Sides, 2000 lb, 30x48, Poly Wheels

Little Giant® 4-Sided Box Trucks w/Ergo Handle, Solid Sides, 2000 lb, 30x48, Poly Wheels

Item #: WBB2321563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $635.00

$105.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $635.00 or save 5% on purchase.

Quantity

Little Giant® 4-Sided Box Trucks w/Ergo Handle, Solid Sides, 2000 lb, 30x48, Poly Wheels

Bulk storage and transport trucks have 24" interior height. Raised offset handle was designed to provide added comfort and reduce strain for the operator. Overall height (including handle) is 41-1/2". Features 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters.br>

Product Specifications

  • LENGTH INCHES52
  • WIDTH INCHES30
  • HEIGHT INCHES41-1/2
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • CONSTRUCTION12-Gauge Steel
  • HANDLE TYPEErgonomic Pushbar Handle
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERBTSK-3048-6PY
  • SHELF QUANTITY1
  • STYLESolid Sides
  • TYPE4- Sided Box Truck
  • WEIGHT LBS189
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPolyurethane
  • SHELF STYLEFlush
  • BOTTOM SHELF INCHES 30" x 48"
  • INTERIOR HEIGHT INCHES24
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® 4-Sided Box Trucks w/Ergo Handle, Mesh Sides, 2000 lb, 30x48, Poly Wheels

Item #: B2321526

Not Yet Rated

Usually ships in 15 to 18 days

$508.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® 4-Sided Box Trucks w/Ergo Handle, Solid Sides, 2000 lb, 30x48, Poly Wheels

Little Giant® 4-Sided Box Trucks w/Ergo Handle, Solid Sides, 2000 lb, 30x48, Poly Wheels

Item #: WBB2321563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant