discount codeFree shipping over 300

Applied at checkout

Bayhead Products White Poly Box Truck 8 Bushel Capacity

Shown in Gray

Bayhead Products White Poly Box Truck 8 Bushel Capacity

Item #: WB986606WH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Blue
  • Black
  • Red
  • Green
  • Gray

White

Price: $224.95

Quantity Discount

  • Buy 1 $224.95 ea.
  • Buy 2-5 $202.95 ea.
  • Buy 6+ $182.95 ea.

Quantity

Popular item in this category

Bayhead Products White Poly Box Truck 16 Bushel Capacity

Usually ships in 10 to 13 days

Not Yet Rated

$275.95

Customers Also Viewed

POLY BOX TRUCK

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering.

Product Specifications

  • LENGTH INCHES36-1/4
  • WIDTH INCHES24-1/4
  • HEIGHT INCHES27
  • CAPACITY BUSHEL8
  • CAPACITY GALLONS57
  • CAPACITY LBS400
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERUT-8 WHITE
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPERubber, 2 Swivel, 2 Rigid
  • INSIDE LENGTH INCHES28-1/2
  • INSIDE WIDTH INCHES17
  • BRANDBayhead Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products White Poly Box Truck 8 Bushel Capacity

Bayhead Products White Poly Box Truck 8 Bushel Capacity

Item #: WB986606WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top