Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle® SBC203103 Fold 'N Go® Cart 20x31 - Black
See all 5 items in product family

Carlisle® SBC203103 Fold 'N Go® Cart 20x31 - Black

Item #: WBB642420

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $962.22 Save up to 45%
Price: $ 526.00
Product Information
Customer Review
Product Q&A
Accessories
Fold 'N Go® Cart 20" x 31" - Black
  • Cart folds and unfolds in a single, quick, and easy motion
  • Shelf measures 31`1/2" (l) x 18-1/2" (w); with 11-1/2" shelf spacing
  • Top shelf has ergonomically shaped easy-grip handles at both ends
  • Use for room service, dessert trays ,or table service, perfect for crowded kitchens and hallways or off-site catering
  • 4" heavy-duty non-marking swivel casters with molded-in metal reinforcement plates are permanently staked to legs for long life
  • Ships fully assembled, no tools required
  • SBC1521 and SBC2031 collapse to 9" width and 10-1/2" width, respectively; store easily behind doors, in between counters, or in the back of your delivery van for off-site functions
  • Durable construction; 3/4" solid aluminum legs and lock-tight bolts
  • Cart holds up to 350 lbs (approximately 116 lbs per shelf)
  • Sturdy polyethylene shelves have molded-in solid aluminum rods
  • BPA free

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES35-3/4
    • CAPACITY LBS350
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDCarlisle
    • CONSTRUCTIONLLDPE/Metal
    • FOLDED HEIGHT INCHES41-1/4
    • FOLDED LENGTH INCHES40
    • FOLDED WIDTH INCHES10-1/2
    • MANUFACTURERS PART NUMBERSBC203103
    • PACKAGE QUANTITY1
    • REFERENCE #SBC2031
    • SHELF LENGTH INCHES31-1/2
    • SHELF QUANTITY3
    • SHELF SPACING INCHES11-1/2
    • SHELF WIDTH INCHES18-1/2
    • TYPECart
    • WEIGHT LBS51
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEHeavy-Duty Non-Marking Swivel Casters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!