Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Security Carts & Trucks

Security Carts are enclosed wire mesh carts designed for the secure transport of valuable goods and materials. Designed with durable casters, Security Carts smoothly transports cargo throughout the facility. Its wire mesh provides air circulation and keeps contents visible while its lockable doors prevent items from falling out of the truck as well as unauthorized access. Wire Security Carts are integral equipment for the efficient material handling of goods.
Filters

Wire Security Trucks

Wire Security Trucks
Wire security trucks provide storage for pharmaceuticals, tools, food and more. These security trucks feature a wire-mesh design to easily see your tools and inventory, and are made with steel for long-lasting strength and durability. Our wire security storage trucks feature a range of capacities and are available in a variety of sizes and options to meet your needs.
CompareImageWeight CapacityLengthWidthHeightNumber of ShelvesWheel TypeBrandModel #Price
Dolly Base Security Truck, Chrome, 24"W x 48"L x 70"H, Rubber, 2 Swivel, 2 Rigid Casters
1600 lbs
48 in
24 in
70 in
2
6" Rubber, 2 Swivel, 2 Rigid
Nexel
Ships Same Day
WB800402
$749.00
Wire Security Truck, Chrome, 24"W x 48"L x 69"H, Polyurethane, 4 Swivel Casters
1200 lbs
48 in
24 in
69 in
2
5" Polyurethane Swivel
Nexel
Ships Same Day
WB800395
$749.00
Dolly Base Security Truck, Chrome, 24"W x 36"L x 70"H, Rubber, 2 Swivel, 2 Rigid Casters
1600 lbs
36 in
24 in
70 in
2
6" Rubber, 2 Swivel, 2 Rigid
Nexel
WB800400$669.00
Nexel® Poly-Z-Brite Wire Security Truck w/2 Shelves & 4 Swivel Casters, 60"L x 24"W x 74"H
1200 lbs
60 in
24 in
74 in
4
4 Swivel
Nexel
Ships Same Day
WB800398Z2
$969.00
Nexel® Security Truck, Poly-Green, 2 Shelves, 72"W x 24"D x 69"H, Polyurethane Casters
1200 lbs
72 in
24 in
69 in
-
-
Nexel
Ships Same Day
WBB3249387
$905.00
Dolly Base Security Truck, Chrome, 24"W x 60"L x 70"H, Rubber, 2 Swivel, 2 Rigid Casters
1600 lbs
60 in
24 in
70 in
2
6" Rubber, 2 Swivel, 2 Rigid
Nexel
Ships Same Day
WB800403
$949.00
Wire Security Truck, Chrome, 24"W x 60"L x 69"H, Polyurethane, 4 Swivel Casters
1200 lbs
60 in
24 in
69 in
2
5" Polyurethane Swivel
Nexel
Ships Same Day
WB800398
$845.00
Dolly Base Security Truck, Chrome, 18"W x 36"L x 70"H, Rubber, 2 Swivel, 2 Rigid Casters
1600 lbs
36 in
18 in
70 in
2
6" Rubber, 2 Swivel, 2 Rigid
Nexel
Ships Same Day
WB800404
$649.00
Wire Security Truck, Chrome, 18"W x 36"L x 69"H, Polyurethane, 4 Swivel, 2 Brake Casters
1200 lbs
36 in
18 in
69 in
2
5" Polyurethane Swivel, 2 with Brakes
Nexel
Ships Same Day
WB800390
$585.00
Dolly Base Security Truck, Chrome, 18"W x 48"L x 70"H, Rubber, 2 Swivel, 2 Rigid Casters
1600 lbs
48 in
18 in
70 in
2
6" Rubber, 2 Swivel, 2 Rigid
Nexel
Ships Same Day
WB800396
$689.00
Showing 1-10 of 86 results

Steel Folding Security Carts

Steel Folding Security Carts
Steel folding security carts feature a heavy-duty steel construction, a powder coat finish for long lasting durability, and a unique folding design for easy storing and transport. With a range of weight capacities, these folding security trucks are ideal for jobsites, construction sites, and more.

Steel Mesh Job Site Security Trucks

Steel Mesh Job Site Security Trucks
Jobsite security trucks are a versatile and secure storage solution to protect materials in any work environment. They feature a heavy-duty steel construction and are equipped with a locking system to secure contents from theft and vandalism. With various weight capacities, these security trucks are the perfect transport and storage solution for outdoor or indoor jobsites.
Showing 1-10 of 15 results

Steel Mesh Security Trucks

Steel Mesh Security Trucks
Steel mesh security trucks provide a secure storage solution for valuable tools, materials, and equipment. They feature all-welded, heavy-duty steel construction and a lockable steel mesh door for maximum security. The ergonomic handle, and variety of casters on these security trucks allows for easy maneuverability making them perfect for jobsites, warehouses, and more.
Showing 1-10 of 74 results

Aluminum Security Trucks

Aluminum Security Trucks
Secure your worksite and store materials with these aluminum security trucks. These security trucks feature solid hi-tensile aluminum panels that protect its contents while resisting rust. These aluminum security trucks feature a range of weight capacities and easy maneuverability due to the combination of swivel and rigid casters.

Steel Forkliftable Security Carts

Steel Forkliftable Security Carts
Our steel forkliftable security carts are designed with heavy duty steel and a secure locking system to protect your valuable items. The trucks feature fork pockets making them forklift compatible for easy transport. Our forkliftable security trucks come equipped with 4 casters, 2 rigid and 2 swivel for easy mobility.
Election Security Carts

Election Security Carts