Little Giant® 3-Sided Bulk Trucks w/Lip, Slat Sides, 3600 lb Cap., 24x60, Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for transporting or staging of bulkier materials. All models have a 12 gauge reinforced deck with a 1-1/2" lip edge, and a push bar handle on swivel caster end. 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters provide smooth transport. All-welded units have a powder coated finish and ship fully assembled. 3600 lbs. Capacity.
PRICE
$899.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 24 in |
| Height | 58-1/2 in |
| Inside Height | 48 |
| Weight Capacity | 3600 lbs |
| Weight | 174 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Shelf Size | 24" x 60" |
Product Details
| Assembly Required | No |
| Type | 3 Sided Bulk Truck |
| Color | Gray |
| Capacity Bushel | 32.1 |
| Wheel Type | Polyurethane |
| Handle Type | Pushbar Handle |
| Style | Slat Sides |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | S1L-2460-6PY |
| Shelf Style | 1-1/2" Lips |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |