+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wire Shelf Security Truck, Poly-Z-Brite®, 24"W x 36"L x 69"H, Polyurethane, 4 Swivel Casters
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors prevent items from falling out of truck while in transit. Standard duty comes with 5" polyurethane swivel casters. Compact size makes it ideal for permanent inventory storage. 69"H.
Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors prevent items from falling out of truck while in transit. Standard duty comes with 5" polyurethane swivel casters. Compact size makes it ideal for permanent inventory storage. 69"H.
Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
Product Specifications
- LENGTH INCHES36
- WIDTH INCHES24
- HEIGHT INCHES69
- CAPACITY LBS1200
- COLOR FINISHPoly-Z-Brite® Clear Epoxy
- ASSEMBLYUnassembled
- BASE TYPECaster
- CONSTRUCTION12-Guage Steel
- LIMITED WARRANTY1 Year
- SHELF CONSTRUCTIONSteel Mesh
- SHELF QUANTITY2 (Top & Bottom of Truck; Additional Quick Adjust Shelves Sold Separately)
- SHELF TYPEWire
- WEIGHT174
- WHEEL DIAMETER INCHES5
- WHEEL TYPE5" Polyurethane Wheel
- BRANDNexel®
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Wire Shelf Security Truck, Poly-Z-Brite®, 24"W x 60"L x 69"H, Polyurethane, 4 Swivel Casters
Item #: B2257017
Not Yet Rated
Available on or around 02/12/2021
$666.00

Wire Shelf Security Truck, Poly-Z-Brite®, 24"W x 36"L x 69"H, Polyurethane, 4 Swivel Casters
$530.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A