Little Giant® Security Box Truck, 1500 lb. Capacity, 48"L x 30"W x 60"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Job Site Security Box - Heavy-duty security locker with 10" solid rubber tires permit easy rolling over rough surfaces such as construction sites or other less than perfect floors. Fully welded 1-1/2" angle frame and 13 gauge expanded metal secures your tools and supplies while providing good visibility. The doors open a full 270 degrees to allow complete access. Available with fixed height or adjustable height shelves. Padlockable slide latch keeps your items safe. Interior height 46-1/2", overall height 60". 1500 pounds total capacity. No Center Shelf
PRICE
$1,875.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 60 in |
| Inside Height | 46-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 208 lbs |
| Wheel Diameter | 10 in |
| Gauge | 12 |
Product Details
| Assembly Required | All-Welded |
| Wheel Material | Rubber |
| Type | Security Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | SCN-3048-10SR |
| Brand | Little Giant |
Warranty
| Warranty | 1 |