take 10% off our everday low prices!

Offer applied at final checkout

+

Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.

Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.

Item #: WBB1775310

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,987.00

$331.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,987.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.

The Electro Kinetic Technologies, EZ-Shopper 8000 Electric Shopping Cart, provides safe transport of mobility impaired individuals during their shopping experience. The cart features the industry's highest total capacity 1000 pounds, high impact Tan plastic shroud, heavy duty 1-1/4" powder coated steel welded Black frame, keyless power on/off, swing-up arm rests, extra small items tray, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, vinyl washable seat, and solid maintenance free non-marking tires. Rider can control speed from 0 to 2.5 miles per hour going forward and 0 to 1.5 miles per hour in reverse. Safety features include, emergency stop switch, automatic parking brake, reverse warning tone and horn, safety seat switch to insure rider is seated before operating, and battery charger with inhibit to prevent operation during charging. Cart has a turning radius of 34". And the basket is 6600 cu. inches with a capacity of 250 Lbs.

Product Specifications

  • LENGTH INCHES55
  • WIDTH INCHES26
  • HEIGHT INCHES38
  • CAPACITY LBS750
  • COLOR FINISHTan
  • APPROVALS OR CERTIFICATIONSUL, cUL, CE (Battery Charger)
  • ASSEMBLYAssembled
  • BATTERY(2) 12 VDC AGM Deep Discharge
  • CONSTRUCTION12-Gauge Steel
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBEREZS-1772-8000-TNA
  • POWER120/240 VAC, 50/60 Hz
  • SERIESEZ-Shopper
  • TRAVEL SPEED MPH0 to 2-1/2
  • WEIGHT LBS240
  • WHEEL TYPESolid Non-Marking Flat-Free
  • BRANDElectro Kinetic Technologies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-RD Red 750 Lb. Cap.

Item #: WBB1775310

Not Yet Rated

Usually ships in 5 to 8 days

$1,987.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.

Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.

Item #: WBB1775310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.
    Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.
    Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.
    Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.
    Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-TNA Tan 750 Lb. Cap.

    Be the first to know about our special deals and events!

    Top