discount codeFree shipping over 300

Applied at checkout

Tri-Boro Economy 3 Shelf Stock Cart ESC1630-3 22 Gauge Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Tri-Boro Economy 3 Shelf Stock Cart ESC1630-3 22 Gauge Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Item #: WBB1869862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $108.95

Quantity

Popular item in this category

Customers Also Viewed

Tri-Boro Economy 3 Shelf Stock Cart ESC1630-3 22 Gauge Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

500 pound capacity, 32" high, Two 22 gauge tray shelves with 3" lip, 5" x 1-1/4" casters, 2 rigid and 2 swivel. Exclusive rail steel corner angles for strength.

Product Specifications

  • LENGTH INCHES30
  • WIDTH INCHES16
  • HEIGHT INCHES35
  • CAPACITY LBS500
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • CONSTRUCTION22-gauge Steel
  • FIXED SHELVES2
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERESC1630-3
  • PACKAGE QUANTITY1
  • SHELF CLEARANCE INCHESAdjustable
  • SHELF DEPTH INCHES3
  • SHELF QUANTITY3
  • WEIGHT LBS57
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
  • ADJUSTABLE SHELVES1
  • BRANDTri-Boro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Economy 3 Shelf Stock Cart ESC1630-3 22 Gauge Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Tri-Boro Economy 3 Shelf Stock Cart ESC1630-3 22 Gauge Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Item #: WBB1869862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top