Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Merchandise Collector G-2436-6MR Flush Shelves 24 x 36 6 x 2 Rubber Wheels

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Little Giant® Merchandise Collector G-2436-6MR Flush Shelves 24 x 36 6 x 2 Rubber Wheels

Item #: WBB288180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Merchandise Collector Flush Shelves 24 x 36 6 x 2 Rubber Whls

Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19-1/2".

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES34
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERG-2436-6MR
    • SHELF CLEARANCE INCHES19-1/2
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • TOP SHELF HEIGHT INCHES30
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!