Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Merchandise Collector G-2436-8MR Flush Shelves 24x36 8 x 2 Rubber Wheels

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Little Giant® Merchandise Collector G-2436-8MR Flush Shelves 24x36 8 x 2 Rubber Wheels

Item #: WBB288183

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 385.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Merchandise Collector Flush Shelves 24x36 8 x 2 Rubber Wheels

Shelves are heavy 12 gauge steel with structural angle sub-frame and shelf reinforcements. Shelves are available with 1-1/2" lip, or with flush edges. Raised offset handle includes cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 19-1/2".

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES36
    • CAPACITY LBS2400
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERG-2436-8MR
    • SHELF CLEARANCE INCHES19-1/2
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • TOP SHELF HEIGHT INCHES32
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good value

Your review: seems to be good value

Pros: all good

Cons: none at this time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!