Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO HSC34-25 Husky 2 Shelf Service Cart 34x60 Phenolic 4000 Lb.
See all 35 items in product family

Modern Equipment MECO HSC34-25 Husky 2 Shelf Service Cart 34x60 Phenolic 4000 Lb.

Item #: WB988598

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 529.00
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO HUSKY SERVICE CART

This truck features all double welded construction and heavy gauge steel shelves for years of industrial use. Constructed using 12 gauge steel with 2" perimeter lip to help retain cargo during transport, and welded stiffener bars help to keep the shelves rigid. Cart moves effortlessly on 2 swivel, 2 rigid bolt-on casters with roller bearing wheels for easy replacement. Full width push handle for operating ease. Gray enamel finish. Shipped assembled. Made in USA.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES34
    • HEIGHT INCHES36
    • CAPACITY LBS4000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERHSC34-25
    • SHELF QUANTITY2
    • SHELF SPACING INCHES23
    • SHELF TYPEFlush
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid
    • BRANDModern Equipment (MECO)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed