Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO SPT7R Steel Parts Truck 16x28 Rubber Wheels 1000 Lb.
See all 74 items in product family

Modern Equipment MECO SPT7R Steel Parts Truck 16x28 Rubber Wheels 1000 Lb.

Item #: WB988586

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO STEEL PARTS TRUCK

This Popular Model has been manufactured by MECO OMAHA for over 40 years.

This truck features all double welded construction and heavy gauge steel shelves for years of industrial use. 16 gauge hemmed steel shelves feature a 2" deep formed lip to help retain cargo during transport. Cart rolls smoothly on 2 swivel, 2 rigid plain bore wheel casters welded to the cart. Smooth, round push handle extends the full width of truck for comfortable operation. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES16
    • HEIGHT INCHES33
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERSPT7R
    • SHELF DEPTH INCHES2
    • SHELF QUANTITY2
    • SHELF SPACING INCHES23
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed