Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Rubber Wheels

Modern Equipment MECO ST12-6 Steel Stock Truck 24x48 6" Polyolefin 1200 Lb.
See all 39 items in product family

Modern Equipment MECO ST12-6 Steel Stock Truck 24x48 6" Polyolefin 1200 Lb.

Item #: WB988614

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 282.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO STEEL STOCK TRUCK

Double Welded Carts Outlast & Outperform similar Bolt-together Models.

Smooth 12 gauge steel shelves feature a flat top shelf and a 2" upward lip on the bottom shelf to help retain cargo. Rugged 1-3/8" diameter handle extends 9-½" above the top shelf for user comfort. Rolls smoothly with 2 swivel, 2 rigid casters. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES32-1/4
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERST12-6
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19
    • SHELF TYPETop Flush Shelf & Bottom Tray Shelf
    • WEIGHT LBS133
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyolefin
    • BRANDModern Equipment (MECO)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed