YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters

Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters

Item #: WBB2370832

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Wet or Dry
  • Dry

Wet or Dry

Frequently Purchased Together

  • Nexelate™ Silver Epoxy Wire Ledge 18"L x 4"H

    $6.40

  • Nexelate™ Silver Epoxy Wire Ledge 36"L x 4"H

    $10.50

  • Nexel® Single Glove Box Holder, 11-5/8"L x 3-15/16"W x 4-1/8"H, Chrome

    $6.50

Original Price: $235.95

Promotional Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters

Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Cart consists of 4 posts, 2 wire shelves, 1 solid galvanized shelf, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34"H. Trucks feature 5" polyurethane stem casters with a 1200 lb load capacity and 40" overall height.

Nexelate™, features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES18
  • HEIGHT INCHES40
  • CAPACITY LBS1200
  • COLOR FINISHSilver Epoxy
  • APPLICATIONWet or Dry
  • ASSEMBLYUnassembled
  • CONSTRUCTION12-Gauge Steel
  • FINISHNexelate™
  • LIMITED WARRANTY7 Years
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY3
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane, 2 Rigid, 2 Brake
  • BRANDNexel®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters

Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters

Item #: WBB2370832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Curbside Cart, Nexelate™, 36"L x 18"W x 40"H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant