Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters

Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters

Item #: WBB2351572

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2 Shelf
  • 3 Shelf

3 Shelf

Price: $285.95

Save $14.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion.

ESD Utility Carts include 3 shelves, 2 U handles, 3 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.

Product Specifications

  • LENGTH INCHES30
  • WIDTH INCHES21
  • HEIGHT INCHES39
  • CAPACITY LBS1200
  • COLOR FINISHChrome
  • APPLICATIONDry
  • ASSEMBLYUnassembled
  • BASE TYPEStem Caster
  • CONSTRUCTION12-Gauge Steel
  • LIMITED WARRANTY1 Year
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY3 Shelf
  • SHELF TYPEWire
  • STORAGE TYPEESD
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane, 4 Swivel, 2 Brake
  • MANUFACTURER'S PART NUMBER2130ESD3
  • BRANDNexel®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 24"W x 39"H, Polyurethane Casters

Item #: B2351959

Not Yet Rated

Ships same day.

$292.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters

Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters

Item #: WBB2351572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters
    Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters
    Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters
    Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters
    Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters
    Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters
    Nexel® Chrome ESD Utility Cart, 3 Shelf, 30"L x 21"W x 39"H, Polyurethane Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant