Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146660

MPN #: MHZW47EVP

AccuformNMC™ Materials For Recycle Label w/ Sign, Adhesive Poly Sheet, 4" x 4", Pack of 25

Product Description
Labels help meet D.O.T. (49 CFR part 172) and EPA (40 CFR part 262.31-32) regulations for labeling substance containers for hazardous waste. Specifications do not include size or color of labels; however, regulations do require that the labels be durable, in English, written sharply, and in contrasting colors.

The view of hazardous waste labels is not to be impaired by other labels, attachments or markings.

Place this label on a container to indicate that all the contents will be recycled.

Features:
  • Sign Legend: Materials For Recycle, Originator Information, Name, Address, City, State, Zip, Contents
  • Space provided to list the contents that are inside
  • Comes in a 6
  • Can be used for limited outdoor exposure
  • Gloss surface easily wipes clean of dirt, dust, and other liquids
  • Permanent acrylic adhesive back
  • printed label with non-coat surface to write-on with pen or marker
  • When ordering, specify color(s) or clear background when applicable
  • Mounting Location : Self-Adhesive


PRICE
$22.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height4 in
Weight0 lbs
Size4 x 4 in
Thickness1/16 in

Product Details

Sign ShapeSquare
Sign LegendMaterials For Recycle, Originator Information, Name, Address, City, State, Zip
ColorMulti-colored
Mounting LocationSurface
Language(s)English
MaterialAdhesive Poly Sheet
Package Quantity25
Legend HeadingMaterials For Recycle
Manufacturers Part NumberMHZW47EVP
BrandAccuform