Husky Rack & Wire, Velox, Machine Guard Door, 3'W x 6' 6"H w/1ft Transom, HRSO, Black
Write a Review
|
Questions & Answers (0)
Product Description
Husky Rack & Wire Velox Guard Door, 3'W x 6' 6"H w/1ft Transom, Hinge Right Swing Out, Black
Wireway Husky Swing Doors are constructed of 2 x 2 x 8-gauge welded steel wire mesh to match the welded steel wire mesh panels. The door bottom is guided by a U-shaped floor guide. Each hinged door has three fixed butt hinges and a locking jam bar. Every door must have two of the same height Door Posts on either side in order to connect to the attaching panels. Sketches and drawings can be submitted for manufacturer assistance in choosing the correct sizes in order to configure desired room dimensions.
Wireway Husky Swing Doors are constructed of 2 x 2 x 8-gauge welded steel wire mesh to match the welded steel wire mesh panels. The door bottom is guided by a U-shaped floor guide. Each hinged door has three fixed butt hinges and a locking jam bar. Every door must have two of the same height Door Posts on either side in order to connect to the attaching panels. Sketches and drawings can be submitted for manufacturer assistance in choosing the correct sizes in order to configure desired room dimensions.
PRICE
$515.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft |
| Height | 6-1/2 ft |
| Weight | 51.3 lbs |
| Nominal Height | 6-1/2 ft |
| Nominal Width | 3 ft |
Product Details
| Assembly Required | Yes |
| Type | Door |
| Color | Black |
| Series | Velox Machine Guard |
| Style | Swinging Door |
| Material | 8 Gauge Welded Wire |
| Manufacturers Part Number | XG220390-094 |
| Brand | Husky Rack & Wire |
Warranty
| Warranty | 1 yr |