Features:
- Made from high-quality polyethylene, offering excellent durability and barrier protection for a wide range of products
- Features a gusseted bottom that allows the pouch to stand upright, enhancing shelf presence and product display
Weights & Dimensions
| Width | 5 in |
| Depth | 8 in |
| Height | 2-1/2 in |
| Thickness | 5 mil |
Product Details
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | P58254SBC |
| Brand | Box Partners |