Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R.W. Rogers

Model # :WBB3250687

MPN #: MC-2448(KT)

R.W. Rogers Mattress Cart, 2000 lb. Capacity

Product Description
The R.W. Rogers Mattress Cart, is a heavy-duty material handling cart designed for moving bulky loads. It features a durable injection-molded plastic deck on a powder-coated steel frame with a 6-wheel configuration for improved maneuverability and can support heavy loads-making it ideal for industrial, construction, or warehouse use.

PRICE
$709.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width27 in
Height39-1/2 in
Weight Capacity2000 lbs
Wheel Diameter6 in

Product Details

Wheel MaterialPolyurethane
TypeMattress Cart
ColorGray
Wheel Type2 Rigid, 4 Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberMC-2448(KT)
BrandR.W. Rogers