R.W. Rogers Lumber Cart Blue, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The R.W. Rogers Lumber Cart, is a heavy-duty material handling cart designed for moving lumber and other bulky loads. It features a durable powder-coated steel deck and frame with a 6-wheel configuration for improved maneuverability and can support heavy loads-making it ideal for industrial, construction, or warehouse use.
PRICE
$839.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 30 in |
| Height | 49 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6, 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Lumber Cart |
| Color | Blue |
| Wheel Type | 2 Rigid, 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 780-030-01 |
| Brand | R.W. Rogers |