Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137557

MPN #: GSR12V-300N

Bosch Max Brushless Drill Driver (Bare Tool), 12V, 3/8" Chuck Size

Product Description
This 12V Max 3/8 In. drill/driver is a professional-grade tool that provides real power at an unreal size. The Bosch GSR12V-300 features an efficient EC Brushless motor that delivers 300 In.-Lbs. of torque, along with a max speed of 1,750 rpm. With a head length of 6.0 In. and a weight of 1.6 Lbs. (tool only, not including battery), this compact powerful drill is an ideal tool for overhead work or tight spaces. It provides two-speed transmission and 20+1 clutch settings, for more precise screwdriving. It has a durable three-jaw keyless chuck. It has an LED light to illuminate dark work areas. This is a bare tool kit; the battery and charger are sold separately.

Features:
  • Delivers 300 In.-Lbs. of torque in 3/8 In. 12V Max drill/driver
  • Efficient brushless motor, two speed settings and 20+1 clutch
  • Compact 6.0 In. head length; light 1.6 Lbs. weight (tool only)
  • Material: Composite
PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width2 in
Height6-5/16 in
Weight2 lbs
Chuck Size3/8 in
Torque300 lb-in

Product Details

Battery Type12 V Lithium-Ion
Variable SpeedYes
ColorBlue
Chuck TypeKeyless
Chuck Capacity3/8" Keyless Chuck
StylePistol Grip
ChuckKeyless
Voltage12 V
Manufacturers Part NumberGSR12V-300N
BrandBosch
Speed1750 ft/min