- Unmatched Power to Weight Ratio - 13 Amps, 8.1 ft-lbs Impact energy & 14.3 lbs - Best performing rotary hammer in its class
- Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work
- One-Hand™ tool free SDS-max® system makes changing bits easier than ever before while maximizing jobsite productivity
- Constant Response Circuitry - Maintains speed under load and overload protection
- TurboTM Power - delivers 20% more power in hammer only mode
- Vario-Lock™ Positioning - Rotates and locks chisel into 12 different positions
- Auto-Max™ variable speed Dial - Ensures maximum speed every time the tool is turned on
- Service Minder™ light - indicates when preventative maintenance is required
- Patented cord turret - Reduces cord wear
Includes: (1) 360° Auxilliary Side Handle with Depth Stop, (1) Carrying Case