Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137200

MPN #: RH1255VC

Bosch SDS-Max&$174; Rotary Hammer w/ Vibration Control, 2" Chuck Size, 15 Amp, Blue

Product Description
The Bosch RH1255VC SDS-max® 2 In. combination hammer has Turbo Power, which gives the tool a torque and speed boost in hammer mode. It also provides 14.1 Ft.-Lbs. of impact energy for top-rated power. At under 27 Lbs., it has outstanding performance-to-weight ratio in a 2 In. hammer. It features Vibration Control for additional operator control while mitigating vibration in the hammer mechanism and in the handle. This hammer provides Constant Response circuitry for smooth starts, precise hole placement and constant speed under load. Vario-Lock positioning permits rotating and locking the chisel with precision. And the SDS-max® bit system provides tool less bit changes.

Features:
  • Material - Metal & Plastic
  • Turbo Power for torque and speed boost in hammer mode
  • Best power-to-weight ratio of 14.1 Ft.-Lbs. of impact energy
  • Weighs under 27 Lbs.
  • Outstanding power in a 2 In. SDS-max® tool
  • Vibration Control for comfort in all-day applications
  • Multiple drilling speeds to match speed to application
  • Constant Response for soft start, constant speed under load
  • Vario-Lock positioning for precise chiselling location
PRICE
$1,379.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2
Width5 in
Height11-5/16
Weight26.2 lbs
SizeChuck Size - 2"
Chuck Size2 in
Diameter2

Product Details

ColorBlue
Amperage15 A
For Use WithConcrete
ChuckKeyless
Voltage120 V
No Load RPM100 - 220 rpm
MaterialMetal, Plastic
Rate Of Impact (BPM)1000 - 2150
Impact Energy14.1
Manufacturers Part NumberRH1255VC
BrandBosch
Speed100 - 220 ft/min