Metro® MetroMax Q, 5 Shelf, Polymer Shelving Unit, Add On, 72"W x 24"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 15-year warranty against rust and corrosion. Microban antimicrobial product protection is built into the finish to keep the product "cleaner between cleanings." Add-on units consist of two posts and indicated number of MetroMax® Q shelves along with two "S" Hooks per shelf, for attaching shelf to adjacent unit. Shelf type features an aluminum frame with a plastic grid mat. Constructed from polymer and rust-resistant epoxy-coated steel.
PRICE
$965.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-13/16 in |
| Depth | 24-3/8 in |
| Height | 74-3/16 in |
| Weight | 126.4 lbs |
| Unit Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Vented |
| Shelf Capacity | 600 lbs |
| Color | Blue |
| Series | MetroMax Q |
| Number of Shelves | 5 |
| Material | Polymer/Epoxy Coated Steel |
| Description | Plastic Industrial Shelving Add-On Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | 5AQ577G3 |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |