Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Datrex

Model # :WBB3169322

MPN #: DX23002XLOJ

Datrex Maxflow Life Vest, Mesh, USCG/TC Type III, 2XL, Orange

Product Description
Datrex Maxflow Level 70 Newton lifejacket/PFD is designed for continuous wear while working near shore or easy access to safety. Level 70N is a new standard from USCG that harmonizes the approval across North America and replacing Type III type designation.

Significant features with Datrex Maxflow:
  • Both USCG and TC approved, also conforms to ANSI Standards
  • Maxflow system to keep the user cooler and more comfortable
  • Split foam system that surrounds the torso more uniformly and feels less bulky
  • Mesh sides and shoulder for added breathability and comfort, keeping you cool all day
  • Contoured lightweight and durable flotation foam for freedom of movement
  • True and tailored sizing for today's users
  • New standard replacing Type III designation
  • Two 1" encircling belts with a heavy-duty zipper closure
  • Hidden belt to reduce snags
  • Two large pockets with hook and loop closure, pull tabs and tether loops inside pockets
  • Molle to attach accessories
  • Harness hole on back panel to work universally with fall harness protection
  • High visibility orange with SOLAS grade retroreflective
  • Hand warmer liner behind pockets with fleece
  • SOLAS grade retro-reflective tape on front and back of shoulders
  • USCG 160.064/4886/0, TC-20504-18, ANSI/CAN/UL 12402-5


PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Buoyancy15.7 lbs.

Product Details

TypeLife Vest
ColorOrange
Capacity1 Person
Closure TypeZipper
MaterialMesh
Package Quantity1
DescriptionMesh Life Vest
Manufacturers Part NumberDX23002XLOJ
GradeCommercial
BrandDatrex

Compliance & Certifications

CertificationsUSCG/TC Approved Type III/SOLAS/ANSI