- Chain made from hardened special alloy with zinc plating for superior corrosion resistance
- Maximum security against all types of aggressive attacks
- Comes with nylon sleeve
ABUS Maximum Security Square Chain And Sleeve 12KS - 1/2" x 2' - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 1/2 in |
| Shackle Diameter | 7/16 in |
Product Details
| Style | Steel Chain |
| Material | Hardened Steel |
| Package Quantity | 1 |
| Color | Black |
| Series | Chain |
| Manufacturers Part Number | 00753 |
| Brand | Abus |