Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CARBON ARMOUR

Model # :WBB2307293

MPN #: S00CA0318

CARBON ARMOUR™ Knit Sleeve With Thumbhole, Black, S00CA0318

Product Description
Features:
  • Fabric/Material: OPF Blend String Knit Fabric
  • Inherently flame resistant, FR protection will not wash/wear out
  • Stretchable fabric for easy range of motion and flexibility
  • Thumbhole for added protection over the palm and back of hand
  • 18" in length
  • Knit fabric for comfortable fit
  • Lightweight and soft
  • Seamless design for no-rub comfort
  • Meets conductive heat level 2 @ 285°F
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Heat Level 2


PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
SizeOne Size

Product Details

TypeFlame Resistant Sleeve
ColorBlack
SeriesCARBON ARMOUR™
Max Temperature285° F °F
Cuff StyleElastic Knitwrist
StyleMechanical Sleeve
Closure TypeSlide On
MaterialOPF Blend
DescriptionSleeve w/ Thumbhole
Manufacturers Part NumberS00CA0318
Flame RetardantYes
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsANSI/ISEA 105 Conductive Heat Level 2 @ 285°F