Chain made from hardened special alloy with zinc plating for superior corrosion resistance, maximum security against all types of aggressive attacks, comes with nylon sleeve.
ABUS Maximum Security Square Chain And Sleeve 10KS - 3/8" x 2' - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 3/8 in |
| Shackle Diameter | 7/16 in |
Product Details
| Style | Steel Chain |
| Material | Hardened Steel |
| Package Quantity | 1 |
| Color | Black |
| Series | Chain |
| Manufacturers Part Number | 00752 |
| Brand | Abus |