O-Cedar Commercial MaxiRough® Dust Pan & Brush Combo, Black - 96423 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiRough® Dust Pan & Brush Combo, Black 12/Case - 96423
Soft Feather Tip® (flagged) gray PVC bristles sweep up the finest dust particles. Handle locks in place for easy storage. Hanger hole for easy storage. Constructed of tough, yet flexible, black plastic.
Soft Feather Tip® (flagged) gray PVC bristles sweep up the finest dust particles. Handle locks in place for easy storage. Hanger hole for easy storage. Constructed of tough, yet flexible, black plastic.
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7 in |
| Height | 3 in |
| Weight | 0.6 lbs |
Product Details
| Type | Handheld/No Lid |
| Handle Material | Plastic |
| Color | Gray |
| Style | Flagged |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 96423 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |