O-Cedar Commercial MaxiClean Eraser Sponge, White - 96150-M - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial MaxiClean Eraser Sponge, White, 24 Sponges - 96150-M
Quickly and easily removes marks from surfaces such as walls, appliances, baseboards, car interiors and exteriors. Chemical-free; requires only water. Most effective on hard, smooth surfaces. Melamine cleaning surfaces on both sides. Eliminates crayon, ink, permanent marker and scuff marks. 6 bags of 4 each. 4-1/2" x 2-3/4" x 1-1/2".
Quickly and easily removes marks from surfaces such as walls, appliances, baseboards, car interiors and exteriors. Chemical-free; requires only water. Most effective on hard, smooth surfaces. Melamine cleaning surfaces on both sides. Eliminates crayon, ink, permanent marker and scuff marks. 6 bags of 4 each. 4-1/2" x 2-3/4" x 1-1/2".
PRICE
$49.68 Sold in packages of 24 / $2.07 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 2-3/4 in |
| Thickness | 1-1/2 in |
Product Details
| Type | Eraser Sponge |
| Material | Melamine |
| Package Quantity | 24 |
| Color | White |
| Manufacturers Part Number | 96150-M |
| Brand | O-Cedar Commercial |