O-Cedar Commercial Large Scrubber, Stainless Steel - 96142-M - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial Large Scrubber, Stainless Steel, 72 Scrubbers - 96142-M
High-grade stainless steel with four-sided strand gives four cleaning edges to handle the toughest jobs. Will not rust or corrode. Made of a single strand of stainless steel that will not tear or splinter. 6 bags of 12 each individually bagged. 35 Grams.
High-grade stainless steel with four-sided strand gives four cleaning edges to handle the toughest jobs. Will not rust or corrode. Made of a single strand of stainless steel that will not tear or splinter. 6 bags of 12 each individually bagged. 35 Grams.
PRICE
$74.88 Sold in packages of 72 / $1.04 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3 in |
| Weight | 0.1 lbs |
| Thickness | 2 in |
Product Details
| Type | Large Stainless Steel Scrubber |
| Material | Stainless Steel |
| Package Quantity | 72 |
| Color | Silver |
| Manufacturers Part Number | 96142-M |
| Brand | O-Cedar Commercial |