O-Cedar Commercial MaxiRough® Janitor Cart - 96980
Write a Review
|
Questions & Answers (0)
Product Description
Special molded features provide convenient storage for a variety of tools and equipment. Lightweight; maneuvers easily in confined areas. New Flip 'N Store trash cover meets standards for waste coverage. Durable vinyl bag with ''half-moon'' zipper for easy trash removal. New metal pinch bars securely holds trash liner in place; makes removal of liners quick and easy. Front platform holds 26 to 36 quart mop bucket and wringer. 3'' gray non-marking swivel casters in front and 8'' gray non-marking wheels in back provide excellent maneuverability on any surface. 44-1/2'' long x 18-1/4'' wide x 38'' high; black.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-1/2 in |
| Width | 18-1/4 in |
| Height | 38 in |
| Weight | 30 lbs |
| Wheel Diameter | 8 Rear in |
| Caster Diameter | 3 Front in |
Product Details
| Type | Vented Platform Janitor Cart |
| Color | Black |
| Style | Yellow Vinyl |
| Capacity | 25 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 96980 |
| Brand | O-Cedar Commercial |