Rubbermaid® Microfiber Janitor Cart, Black 9T73
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid® Microfiber Disinfecting Cleaning Cart
Janitor cart offers superior tool organization with innovative rubber tool grips that hold mop and broom handles up to 1-1/8" diameter. Janitorial cart is made with structural web plastic and corrosion resistant aluminum. Cleaning carts move easy on 8" wheels and 4" swivel casters. Microfiber disinfecting cleaning cart features a fold-out platform with lock-n-go connection for an optional Microfiber Disinfecting Bucket. Includes 2 removable 10 quart disinfecting caddies and 2 removable 30 quart slide-out bins that are accessible from both sides of cart. Integrated holders hold up to 4 safety signs. Includes holders for lobby dust pan and commercial upright vacuum. Carts include zippered 33 gallon vinyl collection bags.
Replacement bags are available.
Janitor cart offers superior tool organization with innovative rubber tool grips that hold mop and broom handles up to 1-1/8" diameter. Janitorial cart is made with structural web plastic and corrosion resistant aluminum. Cleaning carts move easy on 8" wheels and 4" swivel casters. Microfiber disinfecting cleaning cart features a fold-out platform with lock-n-go connection for an optional Microfiber Disinfecting Bucket. Includes 2 removable 10 quart disinfecting caddies and 2 removable 30 quart slide-out bins that are accessible from both sides of cart. Integrated holders hold up to 4 safety signs. Includes holders for lobby dust pan and commercial upright vacuum. Carts include zippered 33 gallon vinyl collection bags.
Replacement bags are available.
PRICE
$599.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-1/4 in |
| Width | 22 in |
| Height | 44 in |
Product Details
| Material | Plastic and Aluminum |
| Package Quantity | 1 |
| Description | Microfiber Cleaning Cart |
| Color | Black |
| Manufacturers Part Number | FG9T7300BLA |
| Brand | Rubbermaid |