HOSPECO® Maxithins Vended Ultra-Thin Pads, 200/Carton
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Maxi Ultra Thin |
| Manufacturers Part Number | MT-200 |
| Type | Pads |
| Package Quantity | 200 |
| Brand | Hospeco |
Related Products
The TrimLineSeries™ Sanitary Napkin/Tampon Vendor is the perfect complement to any restroom or changing area, while providing sanitary necessities. Constructed of durable, corrosion resistant stainless steel with a satin finish. Vendor features push-button operation that requires less than 5lbs. of force without tight grasping or twisting of the wrist - no batteries or electricity required. Single-coin mechanisms for 25 cent operation - wrong coins (pennies, nickels, dimes) bypass mechanisms and drop into product tray. Features flat door design with 90 degree return to conceal ...
Evogen dispensers make stocking and dispensing more convenient than ever before. And dual loading of both tampons and pads is more convenient for customers. The dispensers' modern, streamlined styling is attractive and easy to use. To load, staff just opens the door and slides in products - easy loading promotes consistent stocking. ADA-compliant push-button dispensing makes Evogen dispensers accessible to all women. Evogen dispensers are available in white and stainless steel. At-a-glance sensor alerts staff when dispenser is empty. Available in FREE vend or 25-cent vend models. Patent # ...
Openly talking about periods can be difficult, but discussing menstrual product waste is even harder –until now. Finally, a system for safe and sanitary disposal of tampons and pads. Scensibles® personal disposal bags should be dispensed inside each restroom stall to help maintain clean-restroom standards. These dispensers hold refill boxes containing 50 bags per box, they are easy to install and refill and can be used in stalls with existing waste receptacles. The lightly scented Scensibles bags reduce or eliminate unpleasant odors while keeping offensive waste out of view. In addition, ...
Another innovative addition to the touch-free restroom. The EVNT3 no-touch menstrual care product dispenser provides sanitary napkins and tampons on a complimentary basis. The touchfree design provides greater convenience, creating a more upscale atmosphere and enhanced customer experience. Features: Sleek Modern Design No-Touch Dispensing, Just wave by the hand to dispense Factory programmed delay of 5 seconds between dispenses to discourage abuse and over dispensing. Blinking light indicates a channel is out of product, and needs to be refilled A solid red light indicates that battery ...
Hospeco takes the hands-free restroom to the ultimate level with the Evogen® No-Touch Combination Receptacle for easy, safe, and sanitary disposal of used menstrual care products. No-touch convenience means restrooms stay cleaner and are more pleasant to use and maintain. Patrons will appreciate having a hygienic disposal receptacle that opens with a simple wave of the hand, closes automatically, and seals in odors-and also dispenses personal disposal bags that conceal contents. 1 Box of Scensibles® personal disposal bags are loaded in each receptacle. Scensibles® disposable bags and ...