Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220365

MPN #: 91632

First Aid Only® Feminine Hygiene Kit, 6 Pieces

Product Description
In the fast-paced environment of daily life, being unprepared for your period can be more than just inconvenient - it can be significantly disruptive. The First Aid Only® Feminine Hygiene Kit enables you to manage unexpected periods with confidence and ease. Tailored for women with active and busy lifestyles, this kit ensures you're always prepared, whether at school, in the office, or at the gym. Its compact design ensures discretion and ease of carry, allowing you to maintain privacy without compromising hygiene. The kit provides one non-latex Tampon, one thick non-winged heavy absorption Sanitary Pad, two Castile Soap Towelettes, and two Hand Sanitizer Packets.

Features:
  • Affordable & Convenient: The Feminine Hygiene Kit is an all-in-one menstrual kit to help with unexpected periods in public
  • Be Prepared Anywhere: The kit helps women stay active and independent throughout the month, whether at work, or during sports
  • Compact Discreet Design: For easy storage and privacy
  • Effective Cleansing: Ensures hygiene is maintained even without access to conventional washing amenities


PRICE
$5.60

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1/2 in
Height6 in

Product Details

TypeFeminine Hygiene Kit
MaterialPlastic
Package Quantity1
DescriptionFeminine Hygiene Kit
ColorClear
Manufacturers Part Number91632
BrandFirst Aid Only