You want to feel fresh all day no matter what you do? Discover Always Thin No Feel Protection Daily Liners Regular for discreet protection against daily discharge and odors. These pantiliners are made to be thin and absorbent for everyday freshness. Plus, the Edge-2-Edge adhesive helps hold the liner in place. For comfortable protection on the go, they are individually wrapped, so you can take them anywhere. Get daily protection against discharge and odors that is so discreet you won't even know it's there.
Always® Thin Daily Panty Liners, Regular, 120 Liners/Pack, 6 Packs/Case - 10796
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Maxi Light |
| Type | Panty Liners |
| Package Quantity | 720 |
| Description | Thin Daily Panty Liners |
| Color | White |
| Manufacturers Part Number | 10796 |
| Brand | Always |
Related Products
Roval™ Recessed Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H. Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity ...
The ClassicSeries™ Sanitary Napkin/Tampon Vendor is the perfect complement to any restroom or changing area, while providing sanitary necessities. Constructed of durable, corrosion resistant stainless steel with a satin finish. Traditional beveled flange adjusts to accommodate 4" to 5-1/2" wall depth. Vendor features push-button operation that requires less than 5lbs. of force without tight grasping or twisting of the wrist - no batteries or electricity required. Single-coin mechanisms for 25 cent operation - wrong coins (pennies, nickels, dimes) bypass mechanisms and drop into ...
Another innovative addition to the touch-free restroom. The EVNT3 no-touch menstrual care product dispenser provides sanitary napkins and tampons on a complimentary basis. The touchfree design provides greater convenience, creating a more upscale atmosphere and enhanced customer experience. Features: Sleek Modern Design No-Touch Dispensing, Just wave by the hand to dispense Factory programmed delay of 5 seconds between dispenses to discourage abuse and over dispensing. Blinking light indicates a channel is out of product, and needs to be refilled A solid red light indicates that battery ...
The ClassicSeries™ Sanitary Napkin/Tampon Vendor is the perfect complement to any restroom or changing area, while providing sanitary necessities. Constructed of durable, corrosion resistant stainless steel with a satin finish. Door has three 90° edges and hemmed bottom edge. Vendor features push-button operation that requires less than 5lbs. of force without tight grasping or twisting of the wrist - no batteries or electricity required. Single-coin mechanisms for 25 cent operation - wrong coins (pennies, nickels, dimes) bypass mechanisms and drop into product tray. Includes ...
Roval™ Surface Mounted Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H. Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 ...