This shaker platform utility tray does not accept or require clamps. It provides a non-slip surface to hold petri-dishes, Pyrex dishes, microplates and smaller flasks at low RPM's. The maximum shaking speed is 150 rpm. Platform size 30 x 18" (76 x 45.7 cm). For use with 3000 and MaxQ 5000 Shakers Only.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific MaxQ 3000 and 5000 Shaker Platform Utility Tray 3599-46, 30" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
Product Details
| Type | Shaker Platforms |
| Max Speed | 150 rpm |
| Capacity | Varies |
| Package Quantity | 1 |
| Description | Shaker Platform Utility Tray |
| Manufacturers Part Number | 3599-46 |
| For Use With | MaxQ 3000 and MaxQ 5000 Shakers |
| Places | Varies |
| Brand | Thermo Scientific |