Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186123

MPN #: 88880019

Thermo Scientific Compact Digital Rocker, 7° to 13° Rocking Angle, 100-240V 50/60Hz

Product Description
Ensure gentle sample agitation with the Thermo Scientific™ Compact Digital Rocker - a compact, adjustable angle unit.

Features:
  • PID control ensures consistent and smooth rocking motion
  • Digital Speed Control: 5-100rpm
  • Easy to adjust tilt angle: 7° to 13°
  • Compact design is ideal for placing in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Timer Range: Continuous or 1min to 99hrs 59min
  • Securing bands keep tubes in place to reduce risk of rolling around
  • Optional non-slip rubber sticky mat tray is great for use with plates, dishes and bags
  • Efficient size trays can be used with up to 6 well-plates
  • Includes dimpled mat (tray, silicone pad, two securing bands)

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,399.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width12-5/8 in
Height5-7/8 in
Weight8 lbs
Max Load11 lbs

Product Details

TypeRockers
Controller TypeFeedback Control PID
Hertz50/60 Hz
Speed Range5 to 100 RPM
Temperature Range4 to 60 (Operating) °C
Voltage100-240 V
DescriptionCompact Digital Rocker
Package Quantity1
Manufacturers Part Number88880019
Timer1 min. to 99 hr. 59 min. or Continuous
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE Marked