Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186100

MPN #: SHKE4000-5

Thermo Scientific MaxQ 4000 Large Incubated High Temperature Benchtop Shaker, Digital, 120V

Product Description
Combine the convenience of a benchtop design with orbital shaking technology in one package with Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers. Versatile, incubated and refrigerated, these shakers are ideal for cell culture, solubility studies, extraction procedures, protein expression and many other applications. They are spacious chambers in a footprint designed for the benchtop.

MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18" platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.

Features:
  • Triple eccentric drive delivers uniform motion with 0.75" (19mm) circular orbit
  • Timed or continuous-run modes
  • Clear, scratch-resistant lid for sample viewing
  • Safety interlock stops platform when lid is opened
  • Precisely monitor temperature and control chamber temperature over complete range with ±0.1C accuracy at 37°C with PID temperature controller
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails

Digital Models:
  • Variable speed control from 15 to 500 rpm
  • View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Solid-state DC brushless motor is maintenance free

Recommended for:
  • Plasmid purification
  • General mixing
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridizations

Required Accessories:
  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)

Note: For a complete system, order platforms and clamps (sold separately).

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$14,499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width22-1/2 in
Height22 in
Weight167 lbs
Orbit Diameter0.75 in
Max Load50 lbs

Product Details

TypeLaboratory Shaker
Temperature RangeAmbient +10 - 80 °C
Capacity(6) 2L Flasks
Voltage120 V
ControlDigital
DescriptionMaxQ 4000 Large Incubated High Temperature Shaker
Manufacturers Part NumberSHKE4000-5
Timer0.1 - 999 Hours or 0.1 - 999 Minutes or Continuous
BrandThermo Scientific
Speed15 - 500 (+/-)1 rpm
Frequency50/60 Hz

Warranty

Warranty5 Years Parts, 1 Year Labor

Compliance & Certifications

CertificationsUL, cUL, CE