Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186074

MPN #: SHKE4450CC

Thermo Scientific MaxQ 4450 Incubated Shaker with Cooling Coil (Required Chiller), Digital, 120V

Product Description
Combine incubated and refrigerated temperatures with a small footprint by using Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers. These versatile shakers are ideal for incubating a small number of vessels and are used for cell culture, solubility studies, extraction procedures, protein expression and many other applications.

Key Features:
  • Clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature
  • Chamber holds four 1L flasks
  • Choose from two temperature ranges: incubated (5°C above ambient to 80°C) or with a cooling coil option that requires a chiller (5°C below ambient to 80°C)
  • Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
  • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hour operation, even at high speeds
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Interlock stops platform when lid is opened

Digital Models:
  • Three individual LED displays: speed, time and temperature
  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
  • Shaker shutdown and audible/visual alarms signal temperature deviations or if unit operates ±10% of set speed, preventing shaker from walking
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Set point retention retains parameters during power failure and restarts unit automatically after power is restored
  • Solid-state DC brushless motor is maintenance-free

Operating Chiller:
  • Provides a refrigerated atmosphere
  • For plasmid purification and protein expression in bacteria for use with MaxQ 4450 with cooling coil option
  • Achieve temperature ranges from 20° to 30°C

Required Accessories:
  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)

Note: For a complete system, order platforms and clamps (sold separately).

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$10,249.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/4 in
Width14-1/8 in
Height15-3/4 in
Weight77 lbs
Orbit Diameter0.75 in
Max Load35 lbs

Product Details

TypeLaboratory Shaker
Temperature RangeAmbient +5 - 80 °C
Capacity(4) 1L Flasks
Voltage120 V
ControlDigital
DescriptionMaxQ 4450 Incubated Shaker with Cooling Coil
Manufacturers Part NumberSHKE4450CC
Timer0.1 - 999 Hours or 0.1 - 999 Minutes or Continuous
BrandThermo Scientific
Speed15 - 500 (+/-)1 rpm
Frequency50/60 Hz

Warranty

Warranty5 Years Parts, 1 Year Labor

Compliance & Certifications

CertificationsUL, cUL, CE