Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186248

MPN #: SHKE8000

Thermo Scientific MaxQ 8000 Incubated Stackable Shaker, Digital, 120V

Product Description
Save valuable lab space with Thermo Scientific™ MaxQ™ 8000 Incubated Stackable Shakers, designed to be stacked two to three high on the floor without sacrificing performance. These stackable shakers have the durability to run at top speed stacked three-high, contain a HEPA filter that ensures the air inside the chamber remains clean and reduces cross contamination, feature a slide out platform that provides convenient 100% sample access. The stacking kits are included with each unit at no additional cost.

Features :
  • Three times the capacity of a floor shaker in virtually the same footprint
  • Built for both sensitive eukaryotic culture applications - with contamination-reducing HEPA filtration, coved corner design, single-piece chamber and tight temperature uniformity - and for demanding prokaryotic culture applications
  • Rugged construction, wide speed range and no limits on "hard shake" speed, even when stacked three-high

Microprocessor Control/Monitoring System:
  • Run and setpoints displayed simultaneously
  • Tracks total accumulated time on motor and drive systems
  • Audible/visual over- and under temperature tracking alarms ensure product protection
  • Separate adjustable over temperature safety alarm with independent probe provides additional backup on heated units
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations
  • Alarms can be silenced temporarily and ring back as a reminder of unresolved alarm conditions
  • Remote alarm contacts for convenient monitoring from another location
  • Nonvolatile memory saves settings during a power outage and automatically restarts the unit after power is restored
  • RS-232 port is standard and permits computer interface and monitoring of time, temperature and speed
  • Controlled acceleration circuitry provides smooth start-up and stopping to eliminate splashing and wetting of flask closures
  • Functions can be calibrated easily through the keypad and sealed control panel

Control Panel:
  • Backlit two-line, 40-character LCD alphanumeric display of actual (run) and setpoint parameters and alarm condition
  • Icons/buttons allow easy programming of set parameters
  • Time: Counts upward, showing total operating hours and minutes for the run
  • Speed: Displays the actual platform speed (rpm) and speed set points
  • Temp C: Displays the actual temperature inside the chamber and temperature set points

Mechanics:
  • Heavy-duty, eccentric drive mechanism allows extended speed ranges from 25 to 400rpm ±1rpm with minimal vibration, even when shakers are stacked three high
  • Durable, dynamically balanced orbital shaker mechanism ensures optimum oxygenation and nutrient mixing, reduced cell clumping, and prevention of splashing and flask wetting
  • Triple counterbalanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement
  • Cool-running, brushless, 1/3hp DC motor ensures continuous maintenance-free operation
  • Forced laminar airflow through the HEPA filter provides excellent temperature uniformity, reduces risk of cross-contamination

Includes: Stacking kit with each shaker.

Requires: Dedicated or universal slide out shaker platform 29.5 × 18" (74.9 × 45.7cm), sold separately.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$30,489.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/4 in
Width46-1/2 in
Height25 in
Weight545 lbs
Orbit Diameter1 in
Max Load71 lbs

Product Details

TypeLaboratory Shaker
Temperature RangeAmbient +10 - 60 °C
Capacity(12) 2L Erlenmeyer Flasks
Voltage120 V
ControlDigital
DescriptionMaxQ 8000 Incubated Stackable Shaker
Manufacturers Part NumberSHKE8000
Timer0.1 - 999 Hours or 0.1 - 999 Minutes or Continuous
BrandThermo Scientific
Speed25 - 400 (+/-)1 rpm
Frequency50/60 Hz

Warranty

Warranty5 Years Parts, 1 Year Labor

Compliance & Certifications

CertificationsUL, cUL, CE