Thermo Scientific MaxQ Shaker Universal Platform without Clamps 30100, 11" x 13"
Write a Review
|
Questions & Answers (0)
Product Description
Mix and match different size labware on a single platform with flexible Thermo Scientific MaxQ Shaker Universal Platforms. This MaxQ Shaker Universal Platform is designed to use with MaxQ 2000, 2506, 2508, 4450 Shakers. Measures 11 in. x 13 in. Purchase clamps separately.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$529.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 13 in |
Product Details
| Type | Shaker Platforms |
| Capacity | Varies |
| Package Quantity | 1 |
| Description | Universal Platform without Clamps |
| Manufacturers Part Number | 30100 |
| For Use With | MaxQ 2000, 2506, 2508, 4450 Shakers |
| Places | Varies |
| Brand | Thermo Scientific |